Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK
Mfr # 09735
Zoro # G202526800
product price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09735
- Zoro # G202526800
- UPC # 738287097351
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Diameter 2 | 1-7/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 35/64" |
Driver Type | 15/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0308-EA-250)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (09736)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (64526)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (64527)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 8 PK (31645)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Black Chrome, 3 PK (34137)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- Midwest Fastener Lock Nuts