Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK
Mfr # 64522
Zoro # G902526698
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64522
- Zoro # G902526698
- UPC # 738287645224
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Diameter 2 | 9/16" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 17/64" |
Driver Type | 1/2" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- X1 TOOLS Flat Washer, Fits Bolt Size 5/16" 25 PK (X1E-CON-WAS-FLA-1343x25)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.080.0100)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2-1/4" L, Steel Blue Ruspert, 50 PK (54255)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK (64525)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 4 PK (54177)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Nylon, Zinc Plated (03651)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Yellow Zinc, 1 7/16 in Ht, 5 PK (U12422.125.0002)
- Midwest Fastener Lock Nuts