Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK
Mfr # 64532
Zoro # G102526764
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64532
- Zoro # G102526764
- UPC # 738287645323
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-24 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.3600)
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0050)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KCS)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 12 PK (64531)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 4 PK (64536)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 12 PK (76261)
- TITAN FASTENERS Nylon Insert Lock Nut, M6-1, Steel, Class 8.8, Zinc Plated (BRC06)
- Midwest Fastener Lock Nuts