Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 09732
Zoro # G102526665
product price: $17.29
/pk 100, $0.17/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09732
- Zoro # G102526665
- UPC # 738287097320
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Diameter 2 | 21/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 21/64" |
Driver Type | 9/16" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX2.0D)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 10 PK (51855)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- FLEXLOC Flexible Top Lock Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 7/64 in Ht, 150 PK (20FKF-616)
- Midwest Fastener Lock Nuts