Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK
Mfr # 64525
Zoro # G402526723
product price: $7.19
/pk 8, $0.90/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64525
- Zoro # G402526723
- UPC # 738287645255
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 29/64" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.060.0020)
- STM 3/8in-16 x 3in Driver Stud, 4PK (333718PK)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 40 mm Length, 25 PK (UST176256)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (55A0806-EA-100)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (09731)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 16 PK (60555)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- ZORO SELECT Lock Nut, 5/16"-24, Nylon, Zinc Plated, 0.25 in Ht, 1000 PK (32NS)
- Midwest Fastener Lock Nuts