Shop All Lock Nuts
Midwest Fastener
Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 09734
Zoro # G302526717
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Lock Type Standard Hex Top Lock
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09734
- Zoro # G302526717
- UPC # 738287097344
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Diameter 2 | 27/32" |
Details
Item | Lock Nut |
Lock Type | Standard Hex Top Lock |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thickness | 29/64" |
Driver Type | 3/4" Wrench |
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.025.0050)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1in, Pln, PK25 (U39100.031.0100)
- ZORO SELECT Set Screw, M6 x 1mm, 25mm L, PK100 (M51240.060.0025)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 100 PK (BE-37ST PA)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (64527)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (09735)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (63545)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK (MPB3258)
- Midwest Fastener Lock Nuts