Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK
Mfr # 74567
Zoro # G502519304
product price: $19.59
/pk 10, $1.96/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Class 8
- Finish Chrome Plated
- Standards DIN 1587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74567
- Zoro # G502519304
- UPC # 738287745672
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8-1.25 |
Diameter 2 | 15mm |
Details
Item | Cap Nut |
Profile | Standard Crown |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Chrome Plated |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 15mm |
Driver Type | #13 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2334SS)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK (M04100.120.0110)
- MIDWEST FASTENER Acorn Nut, 5/16"-24, Steel, Nickel Plated, 8 PK (38707)
- MIDWEST FASTENER Acorn Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (34395)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-24, 18-8 Stainless Steel, Polished, 6 PK (33432)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK (30162)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, Steel, Nickel Plated, 5 PK (38704)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-9, 316 Stainless Steel, Plain, 1-23/64 in H (CPB278)
- Midwest Fastener Cap Nuts & Acorn Nuts