Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Standard Crown Cap Nut, M6-1.00, Steel, Zinc Plated, 6 PK
Mfr # 63911
Zoro # G802523209
product price: $5.85
/pk 6, $0.98/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 1587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63911
- Zoro # G802523209
- UPC # 738287639117
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Diameter 2 | 11mm |
Details
Item | Cap Nut |
Profile | Standard Crown |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 1587 |
System of Measurement | Metric |
Thickness | 12mm |
Driver Type | #10 Wrench |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- PARKER FASTENERS #2-56 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK (2C18LHD/BLKOX)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- MIDWEST FASTENER Cap Nut, M12-1.75, Stainless Steel, 10 PK (55141)
- MIDWEST FASTENER Acorn Nut, #8-32, Nylon, 10 PK (62546)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- MIDWEST FASTENER Acorn Nut, #10-24, Steel, Nickel Plated, 100 PK (03787)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, Steel, Nickel Plated, 100 PK (03791)
- MIDWEST FASTENER Acorn Nut, #6-32, Brass, 15 PK (61062)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- Midwest Fastener Cap Nuts & Acorn Nuts