Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK
Mfr # 53287
Zoro # G302506863
product price: $30.49
/pk 16, $1.91/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 3 in
- Minimum Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53287
- Zoro # G302506863
- UPC # 738287532876
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Style | Earthquake Code |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 50 PK (6LB87)
- AMPG Coupling Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 5/16 in Hex Wd (NUT651632RL)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 11 in L (U01200.075.1100)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09858)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (50263)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51645)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- Midwest Fastener Square Washers