Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK
Mfr # 09860
Zoro # G402506855
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 5/8 in
- Outside Diameter 3 in
- Minimum Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09860
- Zoro # G402506855
- UPC # 738287098600
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sinker Nail, 16d x 3-1/4 In L, PK61 (4NEU3)
- HHIP 3/4" To JT4 Drill Chuck Arbor (3700-0180)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/2in, PK25 (U07860.050.0150)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09425)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51645)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 16 PK (51977)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (53284)
- FLEX-STRUT Washer, Flat, Square, 3/4" Hole (FS-5003-3/4 E/G)
- Midwest Fastener Square Washers