Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 16 PK
Mfr # 53289
Zoro # G402506862
product price: $47.99
/pk 16, $3.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 5/8 in
- Outside Diameter 3 in
- Minimum Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53289
- Zoro # G402506862
- UPC # 738287532890
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Style | Earthquake Code |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 6 mm Overall Lg, 12 mm Inside Dia (14W6LGC)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.019.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 60 PK (50262)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK (09859)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09425)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- Midwest Fastener General Washers