Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 16 PK
Mfr # 50265
Zoro # G202506871
product price: $50.79
/pk 16, $3.17/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 5/8 in
- Outside Diameter 3 in
- Minimum Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50265
- Zoro # G202506871
- UPC # 738287502657
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Style | Earthquake Code |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Matte Silver (OEMK-EG075MS)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 10 PK (1530)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L, 10 PK (72988)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK (09860)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (53284)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (50263)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- Midwest Fastener General Washers