Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 127 PK
Mfr # 09753
Zoro # G202506864
product price: $207.99
/pk 127, $1.64/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 5/8 in
- Outside Diameter 2 1/2 in
- Minimum Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09753
- Zoro # G202506864
- UPC # 738287097535
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 5/8 in |
Length 1 | 2-1/2" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3187407V2)
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0050)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 33.50 mm Ht, 65 mm Max Wing Span, 50 PK (M16270.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38200.062.0001)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Plain Finish, 16 PK (50259)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (53284)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09425)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51646)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 16 PK (50261)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- Midwest Fastener General Washers