Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK
Mfr # 51646
Zoro # G102506858
product price: $140.99
/pk 60, $2.35/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/4 in
- Outside Diameter 3 in
- Minimum Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51646
- Zoro # G102506858
- UPC # 738287516463
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 3 in |
Inside Diameter | 1/4 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 5/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9063210)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51030.037.0075)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09857)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER Square Washer, 1 PK (WAMS-250-12KP)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 127 PK (09753)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- Midwest Fastener General Washers