Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK
Mfr # 51645
Zoro # G802506868
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/4 in
- Outside Diameter 3 in
- Minimum Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51645
- Zoro # G802506868
- UPC # 738287516456
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 3 in |
Inside Diameter | 1/4 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/2 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (79067)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 100 PK (U38402.016.0001)
- DEWALT Collated Finishing Nail, 2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16200)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.080.0014)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09858)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (53288)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK (09859)
- MIDWEST FASTENER Square Washer, 1 PK (WAMS-250-12KP)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Galvanized Finish (Z8956G)
- Midwest Fastener General Washers