Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/2 in Steel, Plain Finish, 16 PK
Mfr # 53286
Zoro # G202506857
product price: $28.99
/pk 16, $1.81/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- For Screw Size 1/2 in
- Outside Diameter 3 in
- Minimum Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53286
- Zoro # G202506857
- UPC # 738287532869
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 3 in |
Inside Diameter | 1/2 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Style | Earthquake Code |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0542-188)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK (38981)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3375907)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.125.0001)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Plain Finish, 60 PK (50262)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 127 PK (09753)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (53285)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK (09857)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish (Z8956H)
- Midwest Fastener Square Washers