Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK
Mfr # 53284
Zoro # G902506850
product price: $32.15
/pk 25, $1.29/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/2 in
- Outside Diameter 2 in
- Minimum Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53284
- Zoro # G902506850
- UPC # 738287532845
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 2 in |
Inside Diameter | 1/2 in |
Length 1 | 2" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/2"-13 (1011-0094)
- VALUE RIVET Blind Rivet, 500 PK (M44317)
- FASTENMASTER Lag Screw, 5/8 in, 3 in, Hex Hex Drive, 250 PK (FMLL358B-250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (62555)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK (09860)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 267 PK (09752)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 16 PK (50265)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 60 PK (51646)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Zinc Plated Finish (Z8926-ZN)
- Midwest Fastener General Washers