Shop All Square Washers
Midwest Fastener
Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 25 PK
Mfr # 09857
Zoro # G302506849
product price: $40.39
/pk 25, $1.62/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- For Screw Size 1/2 in
- Outside Diameter 3 in
- Minimum Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09857
- Zoro # G302506849
- UPC # 738287098570
- Country of Origin China
- Category Square Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 3 in |
Inside Diameter | 1/2 in |
Length 1 | 3" |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Description
A square washer is used to decrease tension by increasing the surface area of the contact point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24212.031.0500)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.075.0500)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/4in, Pln, PK50 (U39100.015.0125)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07178)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK (09859)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09858)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Plain Finish, 16 PK (50259)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 78 PK (09860)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8865-ZN)
- Midwest Fastener General Washers