Shop All U-Bolts
Midwest Fastener
Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52282
Zoro # G402506077
product price: $28.29
/pk 10, $2.83/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Width/Diameter 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52282
- Zoro # G402506077
- UPC # 738287522822
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 7 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq (WWG-0250-1500GB)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.5D)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52280)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 5-3/16 in Ht, Zinc Plated Steel, 10 PK (52270)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (52271)
- CALBRITE Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/2 in Ht, Plain Stainless Steel (S60700UB00)
- Midwest Fastener U-Bolts