Shop All U-Bolts
Midwest Fastener
Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52280
Zoro # G302506085
product price: $25.79
/pk 10, $2.58/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Width/Diameter 2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52280
- Zoro # G302506085
- UPC # 738287522808
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Flooring Staples, 15.5 ga, 2 in Leg L (BCS1516-1M)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11352.050.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.037.0400)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A0580480SAEW)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 2 in Wd, 3-1/2 in Ht, Plain 18-8 Stainless Steel, 10 PK (52275)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 1-3/4 in Wd, 3 in Ht, Plain 18-8 Stainless Steel, 10 PK (52277)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Zinc Plated Steel (UB1-1/2PA)
- Midwest Fastener U-Bolts