Shop All U-Bolts
Midwest Fastener
Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK
Mfr # 52287
Zoro # G802506080
product price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Inside Width/Diameter 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52287
- Zoro # G802506080
- UPC # 738287522877
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
Inside Height | 5 in |
Inside Width/Diameter | 4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17135)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31290)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.043.0550)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Zinc Plated Steel, 10 PK (52286)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel, 10 PK (52267)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1-3/8 in Wd, 2-3/4 in Ht, Zinc Plated Steel, 10 PK (52262)
- MIDWEST FASTENER Round U-Bolt, 1/4"-20, 1 in Wd, 1-3/4 in Ht, Plain 18-8 Stainless Steel, 10 PK (52273)
- C.E. SMITH Square U-Bolt, 1" Ht, Galv Steel (15282GA)
- Midwest Fastener U-Bolts