Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 50 PK
Mfr # 09216
Zoro # G102506902
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1-3/8"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 09216
- Zoro # G102506902
- UPC # 738287092165
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/8" |
Diameter | 5/16" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Style | Square (1/2" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pneumatic Nail, 3 in L, Galvanized, Round Head, 28 Degrees (GRW10RHGH1)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2-1/2" Lg, 10 PK (71707)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK (39746)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- ZORO SELECT Square Head Bolt, Steel, Plain, #1-8 Thread Size, 9 in Lg, 20 PK (100144BMQ)
- Midwest Fastener Square Head Bolts