Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 4" Lg, 10 PK
Mfr # 71728
Zoro # G102506896
product price: $11.45
/pk 10, $1.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71728
- Zoro # G102506896
- UPC # 738287717280
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4" |
Diameter | 3/8" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (9/16" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (CG-100SJ)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3143407)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0200)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 3" Lg, 8 PK (39746)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M6-1.00 Thread Size, 16 mm Lg, 100 PK (M01030.060.0016)
- Midwest Fastener Square Head Bolts