Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK
Mfr # 71724
Zoro # G202506888
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71724
- Zoro # G202506888
- UPC # 738287717242
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-3/4" |
Diameter | 3/8" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (9/16" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.013.0080)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.043.0250)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04096)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 3" Lg, 10 PK (71727)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 4" Lg, 10 PK (71728)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1-1/4" Lg, 12 PK (39742)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/4" Lg, 10 PK (71702)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- Midwest Fastener Square Head Bolts