Shop All Square Head Bolts
Midwest Fastener
Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1-1/4" Lg, 12 PK
Mfr # 39742
Zoro # G602506907
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39742
- Zoro # G602506907
- UPC # 738287397420
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4" |
Diameter | 1/4" |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Type | Coarse |
Item | Square Head Bolt |
Head Type | External Square |
Head Style | Square (3/8" Wrench) |
Description
A square head bolt has a four-sided head. Compared to standard hex bolts, square bolts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square bolts are typically mated with square-headed nuts.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB025)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39682.025.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09136)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.019.0150)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 50 PK (09216)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Plain, 5/8"-11 Thread Size, 10" Lg (A0370401000)
- Midwest Fastener Square Head Bolts