Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, 1/4", 6 PK
Mfr # 38693
Zoro # G802528709
product price: $3.89
/pk 6, $0.65/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"
- Minimum Panel Thickness 0.034 in
- Maximum Panel Thickness 0.04 in
- System of Measurement Inch
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38693
- Zoro # G802528709
- UPC # 738287386936
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | .034" to .040" |
Details
Item | Spring Nut |
Minimum Panel Thickness | 0.034 in |
Maximum Panel Thickness | 0.04 in |
System of Measurement | Inch |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABSLF200)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0150)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 20mm, PK100 (M07820.080.0020)
- MIDWEST FASTENER Round Rivet Washer, #10 ID, Copper, 72 PK (62206)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76283)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- MIDWEST FASTENER Spring Nut, 3/32", 10 PK (38682)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76284)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- MIDWEST FASTENER Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK (61626)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- Midwest Fastener Spring Nuts & Cage Nuts