Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, #10-24, Steel, Not Graded, Zinc Plated Finish
Mfr # 61633
Zoro # G502528672
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Nut Material Steel
- Nut Finish Zinc Plated
- Overall Width 0.63 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61633
- Zoro # G502528672
- UPC # 738287616330
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Overall Width | 0.63 in |
Diameter | #10 |
Details
Item | Spring Nut |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Style | Angle |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 6-3/4 in Ht, Zinc Plated Steel (02-3452-502)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 15 PK (34987)
- MIDWEST FASTENER Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK (61637)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76284)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76285)
- MIDWEST FASTENER Spring Nut, 1/8", 8 PK (38684)
- MIDWEST FASTENER Spring Nut, #8-32, U Shape, Steel, Zinc Plated Finish, 20 PK (61626)
- VAST Spring Nut, 3/8"-16, 25 PK (V211 3/8-25)
- Midwest Fastener Spring Nuts & Cage Nuts