Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK
Mfr # 61632
Zoro # G402528536
original price:
$9.25
4% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape J
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Inch
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61632
- Zoro # G402528536
- UPC # 738287616323
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Spring Nut |
Nut Shape | J |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Style | J |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54343)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- ZORO SELECT Self-Drilling Screw, #12-24 x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (1214KWMS4)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (7214SS)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76283)
- VAST Spring Nut, M10-1.50, 25 PK (V200 M10-25)
- Midwest Fastener Spring Nuts & Cage Nuts