Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Spring Nut, #10-24, Flat Shape, Steel, Zinc Plated Finish, 60 PK
Mfr # 61624
Zoro # G402528932
product price: $16.95
/pk 60, $0.28/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Nut Material Steel
- Nut Finish Zinc Plated
- System of Measurement Inch
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61624
- Zoro # G402528932
- UPC # 738287616248
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Diameter | #10 |
Details
Item | Spring Nut |
Nut Shape | Flat |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07610-PWR)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 3/4 in, Steel Pan Head Slotted Drive (A0090100048P)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (4ZU56)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade 2, Zinc Plated Finish (20605)
- MIDWEST FASTENER Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK (61637)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- MIDWEST FASTENER Spring Nut, 1/4"-20, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61625)
- MIDWEST FASTENER Spring Nut, 1/4", 6 PK (38693)
- MIDWEST FASTENER Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish (76282)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76284)
- HAMMOND 12-24 Cage Nuts, 50-Count (CAGNUT1224-50)
- Midwest Fastener Spring Nuts & Cage Nuts