Shop All Split Rivets
Midwest Fastener
Split Rivet, Truss Head, 5/32 in Dia., 7/16 in L, Steel Body, 72 PK
Mfr # 61871
Zoro # G402506916
product price: $15.59
/pk 72, $0.22/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Nickel Plated
- Rivet Dia. 5/32 in
- Grip Range 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61871
- Zoro # G402506916
- UPC # 738287618716
- Country of Origin United States
- Category Split Rivets
Dimensions
Rivet Dia. | 5/32 in |
Rivet Length | 7/16 in |
Diameter 1 | 5/32" |
Diameter 2 | 5/16" |
Length 1 | 7/16" |
Details
Item | Split Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Nickel Plated |
Grip Range | 0.313 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Split Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK (73942)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 10mm L, PK100 (M07810.050.0010)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- MIDWEST FASTENER Split Rivet, 5/32 in Dia., 5/8 in L, Steel Body, 60 PK (61873)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- DISCO Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body (10965PK50)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 50 PK (6LB85)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- Midwest Fastener Split Rivets