Shop All Split Rivets
Midwest Fastener
Split Rivet, Truss Head, 5/32 in Dia., 3/8 in L, Steel Body, 90 PK
Mfr # 61863
Zoro # G502506915
product price: $14.19
/pk 90, $0.16/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Truss
- Rivet Body Material Steel
- Fastener Finish Nickel Plated
- Rivet Dia. 5/32 in
- Grip Range 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61863
- Zoro # G502506915
- UPC # 738287618631
- Country of Origin United States
- Category Split Rivets
Dimensions
Rivet Dia. | 5/32 in |
Rivet Length | 3/8 in |
Diameter 1 | 5/32" |
Length 1 | 3/8" |
Diameter 2 | 5/16" |
Details
Item | Split Rivet |
Rivet Head Style | Truss |
Rivet Body Material | Steel |
Fastener Finish | Nickel Plated |
Grip Range | 0.250 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
Type | Split Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-3/4 in., PK25 (U08305.050.0175)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.050.0010)
- MIDWEST FASTENER Split Rivet, 5/32 in Dia., 5/8 in L, Steel Body, 60 PK (61873)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 7/16 in L, Steel Body, 72 PK (61871)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB77)
- ZORO SELECT Rivet, Round Head, 0.375 in Dia., 0.688 in L, Nylon Body, 25 PK (5677PK)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB76)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (6LB82)
- Midwest Fastener Split Rivets