Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK
Mfr # 74373
Zoro # G402526266
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Outside Diameter 31/32 in
- Minimum Thickness 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74373
- Zoro # G402526266
- UPC # 738287743739
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 31/32 in |
Inside Diameter | 9/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 5/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (68191)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (52497)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (05340)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Polished Finish, 10 PK (33468)
- ZORO SELECT Split Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 15000 PK (M4D127B188)
- Midwest Fastener Split Lock Washers