Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 25 PK
Mfr # 34247
Zoro # G402526433
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 9/32 in
- Minimum Thickness 13/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34247
- Zoro # G402526433
- UPC # 738287342475
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 9/32 in |
Inside Diameter | 5/32 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 13/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK (77446)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.112.0700)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (N01300.075.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 15 PK (50727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- Midwest Fastener Split Lock Washers