Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK
Mfr # 61923
Zoro # G402526334
product price: $8.19
/pk 50, $0.16/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Bronze
- Outside Diameter 9/32 in
- Minimum Thickness 13/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61923
- Zoro # G402526334
- UPC # 738287619232
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 9/32 in |
Inside Diameter | 5/32 in |
Details
Item | Split Lock Washer |
Material | Bronze |
Finish | Bronze |
Minimum Thickness | 13/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (240-002-BR-PK50)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.2400)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK (U12705.037.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.013.0018)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK (61925)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Polished Finish, 10 PK (33468)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 10 PK (06865)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (65527)
- Midwest Fastener Split Lock Washers