Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 6 PK
Mfr # 61953
Zoro # G402526310
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1-15/32 in
- Minimum Thickness 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61953
- Zoro # G402526310
- UPC # 738287619539
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1-15/32 in |
Inside Diameter | 7/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12960.031.0002)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.050.0500)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 10 PK (73711)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 25 PK (51986)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, NL-19 Finish, 50 PK (FBLKW12P50)
- Midwest Fastener Split Lock Washers