Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 15 PK
Mfr # 50727
Zoro # G302526526
product price: $7.99
/pk 15, $0.53/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1-15/32 in
- Minimum Thickness 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50727
- Zoro # G302526526
- UPC # 738287507270
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1-15/32 in |
Inside Diameter | 7/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver (128919)
- ZORO SELECT M4-0.70 x 8 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0008)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.062.0100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 40 PK (73704)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- TITAN INDUSTRIAL SUPPLY 3/8 in. Stainless Steel 18-8 Lock Washer (T38LWSS)
- Midwest Fastener Split Lock Washers