Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK
Mfr # 74907
Zoro # G902526391
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 7/8 in
- Outside Diameter 1-15/32 in
- Minimum Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74907
- Zoro # G902526391
- UPC # 738287749076
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1-15/32 in |
Inside Diameter | 7/8 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 1/4 in W, 1/4 in H (WWG700250025036)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-18 (3552-1/4K)
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2-1/2, Steel, Black Oxide, PT, UNC, 50PK (011267)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade 2, Plain Finish (56109)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 30 PK (35463)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 30 PK (38964)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK (932269)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (63835)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- Midwest Fastener Lock Washers