Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK
Mfr # 08218
Zoro # G602526493
product price: $3.79
/pk 25, $0.15/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/16 in
- Outside Diameter 25/32 in
- Minimum Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08218
- Zoro # G602526493
- UPC # 738287082180
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 25/32 in |
Inside Diameter | 7/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.100.1000)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK (UST235913)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-282)
- ZORO SELECT Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 60 PK (TKHWI-1401000US-2000P)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 40 PK (35462)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm 18-8 Stainless Steel, Plain Finish, 20 PK (38966)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- ZORO SELECT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 5000 PK (MD05WSHA2)
- Midwest Fastener Lock Washers