Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK
Mfr # 34246
Zoro # G502526401
product price: $3.69
/pk 30, $0.12/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1/4 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34246
- Zoro # G502526401
- UPC # 738287342468
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 8MM Zinc Plated Steel 25PK (9121298)
- AZTEC LIFTING HARDWARE Round Eye Nut, M16-2.00 Thread Size, Carbon Steel, Plain (DIN216)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01200.025.0600)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 25 PK (34247)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK (932269)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (39826)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK (U37020.012.0001)
- Midwest Fastener Lock Washers