Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK
Mfr # 37401
Zoro # G302526502
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37401
- Zoro # G302526502
- UPC # 738287374018
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 4 PK (933385)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 110 PK (670009-BR-110)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.112.0700)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Silicon Bronze, Plain Finish, 15 PK (37405)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 25 PK (51986)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37000.011.0001)
- Midwest Fastener Lock Washers