Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 40 PK
Mfr # 73704
Zoro # G202526411
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 12 mm
- Minimum Thickness 1.60 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73704
- Zoro # G202526411
- UPC # 738287737042
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.60 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01300.037.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (6232BHT5)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.030.0008)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 10 PK (06865)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm 18-8 Stainless Steel, Plain Finish, 15 PK (38967)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- Midwest Fastener Lock Washers