Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 69593
Zoro # G102526313
original price:
$8.69
4% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 6 mm
- Outside Diameter 12 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69593
- Zoro # G102526313
- UPC # 738287695939
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.60 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07040.037.0075)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 25 PK (U51000.050.0050)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain Nylon, 50 PK (010440F018)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11840PK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 30 PK (38964)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Zinc Plated Finish (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- HILLMAN 100Pk 5/16 Lock Washer (300306)
- Midwest Fastener Lock Washers