Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 30 PK
Mfr # 38964
Zoro # G802526347
product price: $7.15
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 6 mm
- Outside Diameter 12 mm
- Minimum Thickness 1.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38964
- Zoro # G802526347
- UPC # 738287389647
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.60 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51000.037.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Torx Drive, 15 PK (36893)
- STANLEY ENGINEERED FASTENING Rivet Nut, 3/8"-16 Thread Size, 1.062 in L, Rubber, 5 PK (347008/351)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (63677)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 40 PK (35462)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK (U43150.037.0001)
- Midwest Fastener Split Lock Washers