Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK
Mfr # 50725
Zoro # G502526272
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1-3/32 in
- Minimum Thickness 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50725
- Zoro # G502526272
- UPC # 738287507256
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1-3/32 in |
Inside Diameter | 5/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C10)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- KIPP Eye Bolt Without Shoulder, M12, 62.5 mm Shank, 12 mm ID, Steel, Black Oxide (K0396.1275)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/8in, 1400lb, PK25 (U51430.012.0037)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 15 PK (50727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 6 PK (61953)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51450.160.0001)
- Midwest Fastener Lock Washers