Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK
Mfr # 932269
Zoro # G802526408
product price: $3.99
/pk 4, $1.00/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Outside Diameter 1-1/16 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932269
- Zoro # G802526408
- UPC # 719199322694
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1-1/16 in |
Inside Diameter | 5/8 in |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA90)
- ZORO SELECT #10-32 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE69)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77136)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 50 PK (M01200.060.0130)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 12 PK (932266)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Black Chrome Finish, 15 PK (34426)
- PRIME-LINE Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK (9082058)
- Midwest Fastener Split Lock Washers