Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 50719
Zoro # G202526428
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 1-3/32 in
- Minimum Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50719
- Zoro # G202526428
- UPC # 738287507195
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1-3/32 in |
Inside Diameter | 5/8 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI2025LH-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51030.040.0030)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK (932269)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- Midwest Fastener Lock Washers