Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK
Mfr # 65522
Zoro # G202526336
product price: $4.45
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 5/16 in
- Outside Diameter 19/32 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65522
- Zoro # G202526336
- UPC # 738287655223
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 19/32 in |
Inside Diameter | 5/16 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ENTERPRISES Kit Cotter Pins (11212)
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- ZORO SELECT M5-0.80 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD050700-010P1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Plain Finish, 25 PK (932384)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55390.060.0001)
- Midwest Fastener Split Lock Washers