Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 15 PK
Mfr # 38722
Zoro # G902513193
product price: $3.85
/pk 15, $0.26/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38722
- Zoro # G902513193
- UPC # 738287387223
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 1-7/64 in |
Inside Diameter | 11/32 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1-1/8" Zinc Plated Steel Cotter Pins 70PK (930224)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (N01000.025.0100)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.025.0125)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 40 PK (73706)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37170.062.0001)
- Midwest Fastener Lock Washers