Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK
Mfr # 37406
Zoro # G402526457
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Bronze
- Outside Diameter 19/32 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37406
- Zoro # G402526457
- UPC # 738287374063
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 19/32 in |
Inside Diameter | 5/16 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Bronze |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.037.0700)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N01000.025.0200)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 8 PK (37564)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-8.00TWK)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Silicon Bronze, Bronze Finish, 30 PK (37403)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (39826)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK (06861)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Silicon Bronze, Plain Finish, 15 PK (37405)
- Midwest Fastener Lock Washers