Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 20 PK
Mfr # 62588
Zoro # G902526315
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 5/16 in
- Outside Diameter 19/32 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62588
- Zoro # G902526315
- UPC # 738287625882
- Country of Origin India
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 19/32 in |
Inside Diameter | 5/16 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 (M07840.160.0080)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK (U04160.062.0100)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22080.162.1225)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Zinc Plated Finish (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- Midwest Fastener Split Lock Washers